- 3 3/16 in Shaft Diameter
- 4 Bolt
description
- PLB6851FR Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 3 3/16" Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Bolt Hole Spacing | 2 1/8 in |
| No. of Bolts | 4 |
| Fixed Expansion | Fixed-Expansion |
| Primary Seal | Ler Triple Ring Seal |
| Bearing Type | Spherical Roller Bearing |
| Internal Clearance | C3 Standard |
| Base to Centerline Height | 4 in |
| Inch/Metric | Inch Bore |
| Speed Using Grease [Max] | 2600 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed Using Oil [Max] | 3000 rpm |
| Mounting Bolt Size | 5/8 in |
| Shaft Locking | Tapered Adapter Mount |
| Static Load Rating | 81500 lb |
| Vibration Frequency Roller Spin | 0.052 cps |
| Cap Bolt Torque | 90-100 ft-lbs |
| Dynamic Load Rating | 64000 lb |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Retainer Type | Steel |
| Housing Material | Cast Iron |
| Mounting Pad Length | 13 3/4 in |
| Shaft Dia. | 3.1875 in |
| Temperature [Max] | 225 °F |
| Mounting Pad Width | 3 7/8 in |
| Mounting Pad Height | 1 5/16 in |
| Weight | 43.586 LB |
| EAN or UPC | 662327117337 |

