- 3 7/16 in Shaft Diameter
- 2 Bolt
description
- PLB6855R Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Series | 6800 |
| End Type | Open End |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Dynamic Load Rating | 80000 lb |
| Bearing Type | Spherical Roller Bearing |
| Cap Bolt Torque | 160-180 ft-lbs |
| Housing Material | Cast Iron |
| Center Line to Base Dimension [Min] | 4 1/2 in |
| Fixed Expansion | Fixed-Expansion |
| Mounting Pad Length | 15 1/4 in |
| Coating | Powder Coated |
| Base to Centerline Height | 4 1/2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Base Height | 1 1/2 in |
| Vibration Frequency Roller Spin | 0.052 cps |
| Internal Clearance | C3 Standard |
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Shaft Dia. | 3.4375 in |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Bolt Size | 7/8 in |
| Speed Using Oil [Max] | 2800 rpm |
| Base Length | 15 1/4 in |
| Seal Type | R Labyrinth LER Seals |
| Mounting Pad Height | 1 1/2 in |
| Primary Seal | Ler Triple Ring Seal |
| Grease Fitting Size | 1/8 NPT |
| Bearing Insert | 22220LBK |
| Mounting Bolt Size | 7/8 in |
| Mounting Pad Width | 4 3/8 in |
| Temperature [Max] | 225 °F |
| Temperature Range [Max] | 225 °F |
| Static Load Rating | 104000 lb |
| Base Width | 4 3/8 in |
| Retainer Type | Steel |
| Size Code | 22220 |
| Speed Using Grease [Max] | 2200 rpm |
| Bearing Design | Non-Expansion |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Shaft Locking | Tapered Adapter Mount |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 12 3/8 in |
| Bolt Hole Spacing - Width | N/A |
| Housing Width | 6 in |
| Housing Construction | 2 Piece |
| Housing Height | 8 7/8 in |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| No. of Bolts | 2 |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Overall Width | 6 in |
| Weight | 80.325 LB |
| EAN or UPC | 662327117580 |

