- 3 15/16 in Shaft Diameter
- 4 Bolt
description
- PLB6863FD8C Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Split Pillow Block
- Adapter Mounted
- D8 Taconite Sealing System
- Closed End Cap
| Static Load Rating | 132000 lb |
| Internal Clearance | C3 Standard |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch Bore |
| Shaft Locking | Tapered Adapter Mount |
| Housing Material | Cast Iron |
| Mounting Bolt Size | 3/4 in |
| Auxiliary Seals | Closed End |
| Mounting Pad Height | 2 in |
| Coating | Powder Coated |
| Retainer Type | Steel |
| Mounting Pad Length | 16 1/2 in |
| Base to Centerline Height | 4 15/16 in |
| Bolt Hole Spacing | 2 3/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Dia. | 3.9375 in |
| Vibration Frequency Roller Spin | 0.049 cps |
| No. of Bolts | 4 |
| Mounting Pad Width | 4 3/4 in |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Primary Seal | D8 Taconite Duty Seal |
| Cap Bolt Torque | 160-180 ft-lbs |
| Dynamic Load Rating | 102000 lb |
| Vibration Frequency Inner Ring Defect | 0.165 cps |
| Speed [Max] | 1450 rpm |
| Temperature [Max] | 225 °F |
| Fixed Expansion | Fixed-Expansion |
| Weight | 96.0 LB |
| EAN or UPC | 662327117733 |

