- 4 3/16 in Shaft Diameter
- 4 Bolt
description
- PLB6867FR Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 4 3/16" Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Retainer Type | Steel |
| Mounting Bolt Size | 3/4 in |
| Mounting Pad Height | 1 3/4 in |
| Dynamic Load Rating | 120000 lb |
| Cap Bolt Torque | 160-180 ft-lbs |
| No. of Bolts | 4 |
| Bolt Hole Spacing | 2 3/4 in |
| Static Load Rating | 163000 lb |
| Housing Material | Cast Iron |
| Mounting Pad Width | 4 3/4 in |
| Temperature [Max] | 225 °F |
| Mounting Pad Length | 16 1/2 in |
| Primary Seal | Ler Triple Ring Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Coating | Powder Coated |
| Inch/Metric | Inch Bore |
| Bearing Type | Spherical Roller Bearing |
| Shaft Locking | Tapered Adapter Mount |
| Vibration Frequency Inner Ring Defect | 0.174 cps |
| Vibration Frequency Outer Ring Defect | 0.126 cps |
| Vibration Frequency Roller Spin | 0.051 cps |
| Fixed Expansion | Fixed-Expansion |
| Shaft Dia. | 4.1875 in |
| Speed Using Grease [Max] | 1900 rpm |
| Speed Using Oil [Max] | 2300 rpm |
| Base to Centerline Height | 5 1/4 in |
| Internal Clearance | C3 Standard |
| Weight | 122.85 LB |
| EAN or UPC | 662327117849 |

