Link-Belt
PLB6871FD5C
P-LB6800 Series Spherical Roller Bearing Cast Iron Pillow Block
Item #103829895
- 4-Bolt Pillow Block
- 4 7/16" Shaft
- 6" Center Line to Base
- 15 5/16" Bolt Spacing
- Closed End
features
- Two-piece housing
- Independently flushable seals
- Self-aligning
- Tapered adapter mounted
- Grease lubrication
- Corrosion-resistant powder coating
| Bolt Holes | 4 |
| Housing Width | 8 53/64 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing - Width | 3.25 in |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 1 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 15 5/16 in |
| Base Width | 5 1/8 in |
| Locking Device | Adapter Mounted |
| Overall Width | 8 53/64 in |
| Seal Type | Pentac™ 5-Point Seals |
| Pillow Block Type | Thru-Bolt |
| Series | P-LB6800 Series |
| Base Length | 18 3/8 in |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Housing Height | 11 19/32 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Max] | 16 in |
| Bearing Insert | 22226LBK |
| Inch/Metric | Inch Bore |
| Bolt Size | 7/8 in |
| End Type | Closed End |
| Bolt Hole Spacing Range [Min] | 14 5/8 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 4.4375 in |
| Weight | 160.0 LB |
| EAN or UPC | 793699088120 |
