- 4 15/16 in Shaft Diameter
- 4 Bolt
description
- PLB6879FD5C Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 4 15/16" Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Split Pillow Block
- Adapter Mounted
- D5 PenTac 5-Point Sealing System
- Closed End Cap
| Grease Fitting Size | 1/4 NPT |
| Cap Bolt Torque | 400-440 ft-lbs |
| Mounting Pad Width | 5 7/8 in |
| Dynamic Load Rating | 166000 lb |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Vibration Frequency Roller Spin | 0.049 cps |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Base to Centerline Height | 6 in |
| Static Load Rating | 228000 lb |
| Temperature [Max] | 225 °F |
| Retainer Type | Steel |
| Fixed Expansion | Fixed-Expansion |
| Vibration Frequency Inner Ring Defect | 0.165 cps |
| Auxiliary Seals | Closed End |
| Mounting Pad Length | 20 1/8 in |
| Shaft Dia. | 4.9375 in |
| Mounting Bolt Size | 1 in |
| No. of Bolts | 4 |
| Coating | Powder Coated |
| Bearing Type | Spherical Roller Bearing |
| Mounting Pad Height | 2 3/8 in |
| Shaft Locking | Tapered Adapter Mount |
| Bolt Hole Spacing | 3 3/8 in |
| Inch/Metric | Inch Bore |
| Primary Seal | D5 Rubber-kevlar Flgr And Ler |
| Weight | 183.0 LB |
| EAN or UPC | 793699088144 |

