- 5 in Shaft Diameter
- 4 Bolt
description
- PLB6880FR Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 5" Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Mounting Pad Length | 20 1/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Bolt Hole Spacing | 3 3/8 in |
| Cap Bolt Torque | 400-440 ft-lbs |
| Static Load Rating | 228000 lb |
| Mounting Pad Width | 5 7/8 in |
| No. of Bolts | 4 |
| Mounting Bolt Size | 1 in |
| Bearing Type | Spherical Roller Bearing |
| Internal Clearance | C3 Standard |
| Vibration Frequency Inner Ring Defect | 0.165 cps |
| Dynamic Load Rating | 166000 lb |
| Temperature [Max] | 225 °F |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Speed Using Grease [Max] | 1700 rpm |
| Shaft Dia. | 5 in |
| Vibration Frequency Roller Spin | 0.049 cps |
| Speed Using Oil [Max] | 1950 rpm |
| Mounting Pad Height | 2 3/8 in |
| Fixed Expansion | Fixed-Expansion |
| Grease Fitting Size | 1/4 NPT |
| Primary Seal | Ler Triple Ring Seal |
| Retainer Type | Steel |
| Base to Centerline Height | 6 in |
| Shaft Locking | Tapered Adapter Mount |
| Weight | 180.0 LB |
| EAN or UPC | 662327118105 |

