- 140 mm Shaft Diameter
- 4 Bolt
description
- PLB68M140FR Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 140.00 mm Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Static Load Rating | 310000 lb |
| No. of Bolts | 4 |
| Base to Centerline Height | 169.86 mm |
| Grease Fitting Size | 1/4 NPT |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Fixed Expansion | Fixed-Expansion |
| Shaft Dia. | 140 mm |
| Mounting Bolt Size | 24 mm |
| Bearing Type | Spherical Roller Bearing |
| Primary Seal | Ler Triple Ring Seal |
| Coating | Powder Coated |
| Dynamic Load Rating | 216000 lb |
| Cap Bolt Torque | 400-440 ft-lbs |
| Housing Material | Cast Iron |
| Mounting Pad Height | 66.7 mm |
| Mounting Pad Width | 158.8 mm |
| Temperature [Max] | 225 °F |
| Inch/Metric | Metric Bore |
| Mounting Pad Length | 558.8 mm |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Retainer Type | Steel |
| Internal Clearance | C3 Standard |
| Shaft Locking | Tapered Adapter Mount |
| Vibration Frequency Roller Spin | 0.052 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bolt Hole Spacing | 95.2 mm |
| Speed Using Oil [Max] | 1700 rpm |
| Speed Using Grease [Max] | 1500 rpm |
| Weight | 238.0 LB |
| EAN or UPC | 793699501247 |

