- 50 mm Shaft Diameter
- 2 Bolt
description
- PLB68M50R Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 50.00 mm Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Outer Ring Defect | 0.135 cps |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 23.8 mm |
| Bolt Size | 16 mm |
| Retainer Type | Steel |
| Shaft Locking | Tapered Adapter Mount |
| Overall Width | 3 7/8 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 200.0000 mm |
| Housing Construction | 2 Piece |
| Base to Centerline Height | 69.85 mm |
| Coating | Powder Coated |
| Primary Seal | Ler Triple Ring Seal |
| Housing Material | Cast Iron |
| Internal Clearance | C3 Standard |
| Mounting Pad Length | 244.5 mm |
| Speed Using Oil [Max] | 5000 rpm |
| Inch/Metric | Metric Bore |
| Bolt Holes | 2 |
| Vibration Frequency Roller Spin | 0.055 cps |
| Bolt Hole Spacing | 193.65 mm |
| Mounting Pad Height | 23.8 mm |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 187.3000 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Base Length | 244.5 mm |
| Speed Using Grease [Max] | 4500 rpm |
| Lubrication | Relubricatable |
| Static Load Rating | 32500 lb |
| No. of Bolts | 2 |
| Size Code | 22211 |
| Grease Fitting Size | 1/8 NPT |
| Bearing Design | Non-Expansion |
| Cap Bolt Torque | 45-50 ft-lbs |
| Shaft Dia. | 50 mm |
| Mounting Pad Width | 69.8 mm |
| Vibration Frequency Inner Ring Defect | 0.181 cps |
| Dynamic Load Rating | 27000 lb |
| Mounting Bolt Size | 16 mm |
| Housing Height | 133.4 mm |
| Seal Type | R Labyrinth LER Seals |
| Temperature [Max] | 225 °F |
| Housing Width | 3 7/8 in |
| Base Width | 69.8 mm |
| Bearing Insert | 22211LBK |
| Locking Device | Adapter Mounted |
| Series | 6800 |
| Fixed Expansion | Fixed-Expansion |
| Weight | 18.0 LB |
| EAN or UPC | 662327440947 |

