Skip to content Skip to navigation menu
60 mm Bore Cast Iron 2 Bolt Pillow Block Housing

PLB68M60R02

60 mm Bore Cast Iron 2 Bolt Pillow Block Housing
Item #102178543
  • 60 mm Bore
  • 2 Bolt
60 mm Bore Cast Iron 2 Bolt Pillow Block Housing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 mm Bore
  • 2 Bolt

description

  • PLB68M60R02 Housings & Seals Bearing Parts & Kits

features

  • 60 mm Two-Piece
  • 2-Bolt Cast Iron Adapter Mounted Spherical Roller Bearing Pillowblock Housing with Metal Triple Ring Seals
Volume 1.583 GLL
Bore Size 60 mm
No. of Bolts 2
Weight 23.0 LB
EAN or UPC 793699502916
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison