- 130 mm Shaft Diameter
- 4 Bolt
description
- PLB78130FR Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 130 mm Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Split Pillow Block
- Direct Shaft Mounted
- Triple-Ring Metal Labyrinth Seal
| Mounting Bolt Size | 7/8 in |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Coating | Powder Coated |
| Shaft Locking | Direct Shaft Mount |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Base to Centerline Height | 6 in |
| Temperature [Max] | 225 °F |
| Cap Bolt Torque | 280-330 ft-lbs |
| Shaft Diameter - Small End | 4 15/16 in |
| Static Load Rating | 196000 lb |
| Mounting Pad Width | 5 1/8 in |
| Dynamic Load Rating | 143000 lb |
| Bearing Type | Spherical Roller Bearing |
| Mounting Pad Height | 2 3/8 in |
| Speed Using Grease [Max] | 1800 rpm |
| No. of Bolts | 4 |
| Speed Using Oil [Max] | 2100 rpm |
| Internal Clearance | C3 Standard |
| Inch/Metric | Metric Bore |
| Fixed Expansion | Fixed-Expansion |
| Retainer Type | Steel |
| Grease Fitting Size | 1/4 NPT |
| Mounting Pad Length | 18 3/8 in |
| Bolt Hole Spacing | 3 1/4 in |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Shaft Diameter - Large End | 5 7/8 in |
| Primary Seal | Ler Triple Ring Seal |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.052 cps |
| Shaft Dia. | 130 mm |
| Weight | 144.0 LB |
| EAN or UPC | 662327418861 |

