- 85 mm Shaft Diameter
- 2 Bolt
description
- PLB7885RCT2 Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 85 mm Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Split Pillow Block
- Direct Shaft Mounted
- Triple-Ring Metal Labyrinth Seal
- End Closure
- Lock Nut and Lock Washer Included
| Speed Using Oil [Max] | 3250 rpm |
| Primary Seal | Ler Triple Ring Seal |
| Locking Device | Direct Shaft Mounted |
| Shaft Diameter - Small End | 3 3/16 in |
| Static Load Rating | 73500 lb |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Mounting Bolt Size | 3/4 in |
| Temperature [Max] | 225 °F |
| Internal Clearance | C3 Standard |
| Auxiliary Seals | Closed End |
| Shaft Locking | Direct Shaft Mount |
| Bearing Design | Non-Expansion |
| No. of Bolts | 2 |
| Shaft Dia. | 85 mm |
| Seal Type | R Labyrinth LER Seals |
| Cap Bolt Torque | 90-100 ft-lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Coating | Powder Coated |
| Base to Centerline Height | 3 3/4 in |
| Speed Using Grease [Max] | 3000 rpm |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.052 cps |
| Flange Type | 2-Bolt Flange |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Mounting Pad Length | 13 in |
| Shaft Diameter - Large End | 3 15/16 in |
| Mounting Pad Height | 1 1/4 in |
| Inch/Metric | Metric Bore |
| Series | 7800 |
| Retainer Type | Steel |
| Fixed Expansion | Fixed-Expansion |
| Mounting Pad Width | 3 1/2 in |
| Dynamic Load Rating | 58500 lb |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Weight | 43.83 LB |
| EAN or UPC | 793699753127 |

