Skip to content Skip to navigation menu
2 3/16 in Heavy Duty Cast Iron 2 Bolt Pillow Block

PLY335N

2 3/16 in Heavy Duty Cast Iron 2 Bolt Pillow Block
Item #102166304
  • 2 3/16 in Shaft Diameter
  • 2 15/16 in Inner Diameter
  • 2 Bolt
  • Heavy Duty
2 3/16 in Heavy Duty Cast Iron 2 Bolt Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/16 in Shaft Diameter
  • 2 15/16 in Inner Diameter
  • 2 Bolt
  • Heavy Duty

description

  • PLY335N Pillow Blocks Ball Bearings

features

  • 2 3/16" Mounted Ball Bearing
  • Heavy Duty
  • Cast Iron 2-Bolt Low Backing Height Pillow Block
  • Eccentric Cam Locking Collar
  • Double Lip Contact Seal
Internal Clearance C3 Standard
Shaft Dia. 2.1875 in
Vibration Frequency Inner Ring Defect 0.082 cps
Center of Bearing to Front of Inner Ring 1 27/32 in
Base Length 11 5/16 in
Size Code 335
Bolt Hole Length 1 1/8 in
Retainer Type Nylon
Speed [Max] 3550 rpm
Mounting Pad Width 3 1/8 in
Distance Between Bolt Holes 9 in
Bolt Size 3/4 in
Mounting Pad Height 1 7/16 in
Bolt Holes 2
Pillow Block Type Thru-Bolt
Series 300
Mounting Bolt Size 3/4 in
Base to Centerline Height 3 1/16 in
Primary Seal Buna Double Lip Seal With Flgrs
Locking Collar O.D. 3 1/4 in
Mounted Unit Duty Heavy-Duty
Temperature [Max] 225 °F
Bearing Design Non-Expansion
Lubrication Type EXXON RONEX MP STD
Housing Material Cast Iron
Vibration Frequency Outer Ring Defect 0.051 cps
Vibration Frequency Roller Spin 0.033 cps
Setscrew Torque 620-680 in/lbs
Static Load Rating 10000 lb
Mounting Bolt Hole Slot Length 1 1/8 in
Base Height 1 7/16 in
Shaft Locking Eccentric Locking Collar
Locking Device Cam-Lock Collar
Base Width 3 1/8 in
Seal Type Double Lip Seal (N)
Vibration Frequency Fundamental Train 0.006 cps
Housing Construction 1 Piece
Mounting Pad Length 11 5/16 in
I.D. 2 15/16 in
Housing Height 6 1/32 in
RPM [Max] 4950 rpm
No. of Bolts 2
Bolt Hole Spacing 9 in
Fixed Expansion Fixed
Length Through Bore 2.9375 in
Inch/Metric Inch Bore
End Type Open End
Grease Fitting Size 1/8 NPT
Coating Powder Coated
Dynamic Load Rating 16070 lb
Duty Type Heavy
Bearing Type Ball Bearing
Lubrication Relubricatable
Weight 15.755 LB
EAN or UPC 793699259551
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison