- 2-Bolt Pillow Block
- 3/4" Shaft
- 1 5/16" Center Line to Base
- 3 7/8" Bolt Spacing
- Open End
features
- Formed steel frame
- Standard backing height
- Alignable
- Eccentric cam locking collar
- Nonrelubricatable
- Extended inner ring
| Collar O.D. | 1 5/16 in |
| Housing Width | 1 1/8 in |
| Length Through Bore | 1.21875 in |
| Housing Height | 2 5/8 in |
| End Type | Open End |
| Base Length | 5 1/8 in |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Center of Bearing to Front of Inner Ring | 59/64 in |
| Bolt Size | 3/8 in |
| Shaft Dia. | 0.75 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing - Width | N/A |
| Overall Width | 1.484 in |
| Mounted Unit Duty | Intermediate-Duty |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Stamped Steel |
| Housing Construction | 1 Piece |
| Base Height | 7/32 in |
| Series | PS-W200U Series |
| Locking Device | Eccentric Locking Collar |
| Base Width | 1 1/8 in |
| Bolt Hole Spacing | 3 7/8 in |
| Temperature Range [Max] | 200 °F |
| Lubrication | Non-Relubricatable |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 9/16 in |
| Weight | 0.93 LB |
| EAN or UPC | 662327119591 |
-
Prop 65


