Skip to content Skip to navigation menu
1 in Intermediate Duty Cast Iron 2 Bolt Pillow Block

PT3S216E

1 in Intermediate Duty Cast Iron 2 Bolt Pillow Block
Item #102117917
  • 1 in Shaft Diameter
  • 1 11/64 in Inner Diameter
  • 2 Bolt
  • Intermediate Duty
1 in Intermediate Duty Cast Iron 2 Bolt Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Shaft Diameter
  • 1 11/64 in Inner Diameter
  • 2 Bolt
  • Intermediate Duty

description

  • PT3S216E Pillow Blocks Ball Bearings

features

  • 1" Mounted Ball Bearing
  • Intermediate Duty
  • Cast Iron 2-Bolt Tapped Base Pillow Block
  • Setscrew Locking
  • Single Lip Contact Seal
Speed [Max] 6800 rpm
Inch/Metric Inch Bore
Internal Clearance C3 Standard
Temperature [Max] 225 °F
Vibration Frequency Outer Ring Defect 0.06 cps
Shaft Dia. 1 in
Dynamic Load Rating 3150 lb
Thread Size 3/8-16
Inner Ring Hub Diameter 1 5/16 in
Lubrication Type EXXON RONEX MP STD
Duty Type Intermediate
Bearing Type Ball Bearing
Base to Centerline Height 1 7/16 in
No. of Bolts 2
Vibration Frequency Fundamental Train 0.007 cps
Fixed Expansion Fixed
Tap Depth 1/2 in
Primary Seal Buna Single Lip Contact Seal
Mounting Pad Length 2 7/8 in
Vibration Frequency Inner Ring Defect 0.091 cps
Retainer Type Nylon
Mounting Pad Width 1 1/2 in
Housing Material Cast Iron
Coating Powder Coated
I.D. 1 11/64 in
Setscrew Torque 87-92 in/lbs
Shaft Locking Setscrew
Vibration Frequency Roller Spin 0.039 cps
Locking Type Setscrew Locking
Housing Height 2 7/8 in
Distance Between Bolt Holes 2 in
Static Load Rating 1760 lb
Weight 1.34 LB
EAN or UPC 662327422578
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison