- 1 in Shaft Diameter
- 1 11/64 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- PT3S216EK75 Pillow Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Tapped Base Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
- Nickel Plated Housing
- Black Oxide Coated Rings
- Food Grade Grease
| Base to Centerline Height | 1 7/16 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Inch/Metric | Inch Bore |
| Fixed Expansion | Fixed |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Mounting Pad Length | 2 7/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed [Max] | 6800 rpm |
| Thread Size | 3/8-16 |
| Static Load Rating | 1760 lb |
| I.D. | 1 11/64 in |
| No. of Bolts | 2 |
| Tap Depth | 1/2 in |
| Coating | Nickel Plated |
| Locking Type | Setscrew Locking |
| Bearing Coating Material | Black Oxide |
| Inner Ring Hub Diameter | 1 5/16 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Retainer Type | Nylon |
| Duty Type | Intermediate |
| Setscrew Torque | 87-92 in/lbs |
| Shaft Locking | Setscrew |
| Shaft Dia. | 1 in |
| Distance Between Bolt Holes | 2 in |
| Dynamic Load Rating | 3150 lb |
| Mounting Pad Width | 1 1/2 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Housing Height | 2 7/8 in |
| Housing Material | Cast Iron |
| Temperature [Max] | 225 °F |
| Internal Clearance | C3 Standard |
| Weight | 1.4 LB |
| EAN or UPC | 662327726102 |

