- 1 7/16 in Shaft Diameter
- 1 9/16 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- PT3S223E Pillow Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Tapped Base Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
| Temperature [Max] | 225 °F |
| Distance Between Bolt Holes | 3 1/4 in |
| Fixed Expansion | Fixed |
| Housing Height | 3 11/16 in |
| Shaft Locking | Setscrew |
| Speed [Max] | 4800 rpm |
| Primary Seal | Buna Single Lip Contact Seal |
| Housing Material | Cast Iron |
| Locking Type | Setscrew Locking |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Mounting Pad Length | 4 13/32 in |
| I.D. | 1 9/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inner Ring Hub Diameter | 1 27/32 in |
| Retainer Type | Nylon |
| Coating | Powder Coated |
| Mounting Pad Width | 2 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Thread Size | 1/2-13 |
| Dynamic Load Rating | 5810 lb |
| Bearing Type | Ball Bearing |
| Static Load Rating | 3440 lb |
| Setscrew Torque | 165-185 in/lbs |
| Shaft Dia. | 1.4375 in |
| Lubrication Type | EXXON RONEX MP STD |
| Tap Depth | 3/4 in |
| Inch/Metric | Inch Bore |
| Base to Centerline Height | 1 7/8 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Duty Type | Intermediate |
| No. of Bolts | 2 |
| Internal Clearance | C3 Standard |
| Weight | 3.25 LB |
| EAN or UPC | 662327669515 |

