- 1 1/4 in Shaft Diameter
- 1 11/32 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- PT3S2E20E Pillow Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Tapped Base Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.25 in |
| Coating | Powder Coated |
| Internal Clearance | C3 Standard |
| No. of Bolts | 2 |
| Setscrew Torque | 165-185 in/lbs |
| Mounting Pad Width | 1 1/2 in |
| Static Load Rating | 2530 lb |
| Shaft Locking | Setscrew |
| Housing Material | Cast Iron |
| Locking Type | Setscrew Locking |
| Duty Type | Intermediate |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Roller Spin | 0.039 cps |
| Speed [Max] | 5600 rpm |
| Housing Height | 3 5/16 in |
| Inner Ring Hub Diameter | 1 19/32 in |
| Lubrication Type | EXXON RONEX MP STD |
| Distance Between Bolt Holes | 3 in |
| Retainer Type | Nylon |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Base to Centerline Height | 1 11/16 in |
| Fixed Expansion | Fixed |
| Tap Depth | 5/8 in |
| Temperature [Max] | 225 °F |
| Primary Seal | Buna Single Lip Contact Seal |
| Dynamic Load Rating | 4390 lb |
| Bearing Type | Ball Bearing |
| Thread Size | 7/16-14 |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Mounting Pad Length | 4 in |
| I.D. | 1 11/32 in |
| Weight | 6.384 LB |
| EAN or UPC | 662327669461 |

