- 45 mm Shaft Diameter
- 2 3/32 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- PT3U2M45JH4C5 Pillow Blocks Ball Bearings
features
- 45mm Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Tapped Base Pillow Block
- Setscrew Locking
- Clearance Seal
- Steel Retainers
- Special Grease
- C5 Clearance
| Lubrication Type | DOW CORNING DC44 HT |
| Tap Depth | 7/8 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Mounting Pad Length | 5 7/16 in |
| Locking Type | Setscrew Locking |
| Inner Ring Hub Diameter | 2 15/32 in |
| Base to Centerline Height | 2 1/8 in |
| No. of Bolts | 2 |
| Dynamic Load Rating | 7370 lb |
| Internal Clearance | C5 Increased |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Speed [Max] | 5330 rpm |
| Static Load Rating | 4590 lb |
| Shaft Locking | Setscrew |
| Inch/Metric | Metric Bore |
| Duty Type | Standard |
| Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Retainer Type | Steel |
| Setscrew Torque | 165-185 in/lbs |
| Distance Between Bolt Holes | 4 in |
| Fixed Expansion | Fixed |
| Mounting Pad Width | 2 in |
| Shaft Dia. | 45 mm |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Height | 4 1/2 in |
| Temperature [Max] | 400 °F |
| I.D. | 2 3/32 in |
| Weight | 5.0 LB |
| EAN or UPC | 662327474966 |

