Skip to content Skip to navigation menu
1 3/16 in Heavy Duty Cast Iron 2 Bolt Pillow Block

PU319

1 3/16 in Heavy Duty Cast Iron 2 Bolt Pillow Block
Item #100736286
  • 1 3/16 in Shaft Diameter
  • 1 59/64 in Inner Diameter
  • 2 Bolt
  • Heavy Duty
1 3/16 in Heavy Duty Cast Iron 2 Bolt Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/16 in Shaft Diameter
  • 1 59/64 in Inner Diameter
  • 2 Bolt
  • Heavy Duty

description

  • PU319 Pillow Blocks Ball Bearings

features

  • 1 3/16" Mounted Ball Bearing
  • Heavy Duty
  • Cast Iron 2-Bolt Pillow Block
  • Setscrew Locking
  • Clearance Seal
No. of Bolts 2
End Type Open End
Primary Seal Clearance Seal With Flingers
I.D. 1 59/64 in
Mounting Pad Width 2 1/4 in
Shaft Locking Single Set Collar
Temperature Range [Max] 200 °F
Total Expansion Capability 3/16 in
Center of Bearing to End of Cover 1 13/32 in
Bearing Insert UG319L
Mounting Bolt Hole Slot Length 1 1/16 in
Base Length 8 1/4 in
Mounted Unit Duty Heavy-Duty
Speed [Max] 8300 rpm
Duty Type Heavy
Mounting Pad Height 15/16 in
Bolt Holes 2
Distance Between Bolt Holes 6 7/16 in
Static Load Rating 3530 lb
Internal Clearance C3 Standard
Vibration Frequency Fundamental Train 0.006 cps
Shaft Dia. 1.1875 in
Base to Centerline Height 2 1/8 in
Housing Material Cast Iron
Center Line to Base Dimension [Min] 2 1/8 in
Length Through Bore 1 59/64 in
Housing Construction 1 Piece
Seal Type Clearance Seals
Locking Device Setscrew Locking Collar
Bolt Hole Spacing 6 7/16 in
Bolt Hole Spacing - Width N/A
Lubrication Type EXXON RONEX MP STD
Center of Bearing to Front of Inner Ring 1 9/64 in
Fixed Expansion Fixed
Size Code 319
Collar O.D. 2 5/16 in
Lubrication Relubricatable
Vibration Frequency Outer Ring Defect 0.051 cps
Series 300
Mounting Pad Length 8 1/4 in
Locking Collar O.D. 2 5/16 in
Pillow Block Type Thru-Bolt
Temperature [Max] 225 °F
Bearing Type Ball Bearing
Bolt Size 1/2 in
Vibration Frequency Roller Spin 0.033 cps
RPM [Max] 8,300 rpm
Bearing Design Non-Expansion
Base Width 2 1/4 in
Locking Type Setscrew Locking
Bolt Hole Length 1 1/16 in
Housing Width 2 1/4 in
Setscrew Torque 165-185 in/lbs
Overall Width 2 1/4 in
Inch/Metric Inch Bore
Vibration Frequency Inner Ring Defect 0.083 cps
Mounting Bolt Size 1/2 in
Grease Fitting Size 1/8 NPT
Coating Powder Coated
Dynamic Load Rating 6320 lb
Housing Height 4 1/16 in
Base Height 15/16 in
Retainer Type Nylon
Weight 6.195 LB
EAN or UPC 662327882976
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison