- 2 Bolt
- Heavy Duty
description
- PU335NK75199A Pillow Blocks Ball Bearings
| Speed [Max] | 3550 rpm |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Fixed Expansion | Fixed |
| Duty Type | Heavy |
| Coating | Nickel Plated |
| Static Load Rating | 10000 lb |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Housing Material | Cast Iron |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Shaft Locking | Single Set Collar |
| Retainer Type | Nylon |
| Internal Clearance | C3 Standard |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 16070 lb |
| No. of Bolts | 2 |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Vibration Frequency Roller Spin | 0.033 cps |
| Primary Seal | Buna Double Lip Seal With Flgrs |
| Weight | 23.46 LB |
| EAN or UPC | 698210185237 |

