- 2 Bolt
- Heavy Duty
description
- PU347J Pillow Blocks Ball Bearings
| No. of Bolts | 2 |
| Static Load Rating | 17300 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Speed [Max] | 3700 rpm |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Housing Material | Cast Iron |
| Retainer Type | Steel |
| Fixed Expansion | Fixed |
| Lubrication Type | EXXON RONEX MP STD |
| Duty Type | Heavy |
| Dynamic Load Rating | 26140 lb |
| Shaft Locking | Single Set Collar |
| Bearing Type | Ball Bearing |
| Internal Clearance | C3 Standard |
| Coating | Powder Coated |
| Primary Seal | Flingers Only |
| Vibration Frequency Roller Spin | 0.034 cps |
| Weight | 43.5 LB |
| EAN or UPC | 793699075120 |

