Skip to content Skip to navigation menu
Link-BeltRC6018X3/4KWSS

RC6018X3/4KWSS

Finished Bore Chain Coupling Hub
Item #103838107
  • Bore Type: Finished Bore
  • 0.75 in Bore Size
  • 60 Chain
  • 18 Teeth
Link-BeltRC6018X3/4KWSS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bore Type: Finished Bore
  • 0.75 in Bore Size
  • 60 Chain
  • 18 Teeth
Bore Size 0.75 in
Chain No. 60
Material Steel
Bushing Series N/A
No. of Teeth 18
Bore Type Finished Bore
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison