- 1 in Bore Diameter
- 2.047 in Outer Diameter
- 1 11/64 in Bore Length
- Setscrew Shaft Locking
description
- SG216ELPA Unmounted Replacement Bearings Ball Bearings
features
- 1" Unmounted Ball Bearing
- Intermediate Duty
- Setscrew Locking
- Single Lip Contact Seal
| Thread Size | 1/4-28 |
| Internal Clearance | C3 Standard |
| Duty | Intermediate-Duty |
| Shaft Locking | Setscrew |
| Enclosure | Double Sealed |
| Static Load Rating | 1760 lb |
| Speed [Max] | 6800 rpm |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Bore Dia. [Max] | 2 15/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Nylon |
| Locking Device | Setscrew Locking |
| Short Hub Length | 0.376 in |
| Rolling Element | Ball Bearing |
| Length Through Bore | 1.17188 in |
| Set Screw Torque | 33 to 40 in lb |
| Temperature Range [Max] | 225 °F |
| Seal Type | E Lip Seals |
| Dynamic Load Rating | 3150 lb |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 0.591 in |
| Bore Length | 1 11/64 in |
| Lubrication | Exxon Ronex MP |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| O.D. | 2.047 in |
| Setscrew Torque | 87-92 in/lbs |
| Vibration Frequency Roller Spin | 0.039 cps |
| Inner Ring Hub Diameter | 1.313 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Series | 200 |
| RPM [Max] | 6800 rpm |
| I.D. | 1.000 in |
| Bore Dia. [Min] | 1/2 in |
| Duty Type | Intermediate |
| Temperature [Max] | 225 °F |
| No. of lips | Single |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Primary Seal | Buna Single Lip Contact Seal |
| Weight | 0.5 LB |
| EAN or UPC | 662864825382 |

