Link-Belt
SG225ELPA
1 5/16 in Intermediate Duty Setscrew Locking Single Lip Ball Bearing
Item #106538659
- 1 5/16 in Bore Diameter
- 3.15 in Outer Diameter
- 1 21/32 in Bore Length
- Setscrew Shaft Locking
description
- SG225ELPA Unmounted Replacement Bearings Ball Bearings
features
- 1 9/16" Unmounted Ball Bearing
- Intermediate Duty
- Setscrew Locking
- Single Lip Contact Seal
| Static Load Rating | 4460 lb |
| Set Screw Torque | 165 to 185 in lb |
| RPM [Max] | 4500 rpm |
| Duty Type | Intermediate |
| O.D. | 3.15 in |
| Temperature [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Speed [Max] | 4500 rpm |
| I.D. | 1.3125 in |
| Inch/Metric | Inch Bore |
| Locking Device | Setscrew Locking |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Lubrication | Exxon Ronex MP |
| Bore Length | 1 21/32 in |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.037 cps |
| Dynamic Load Rating | 7330 lb |
| Shaft Locking | Setscrew |
| Seal Type | E Lip Seals |
| Bore Dia. [Max] | 2 15/16 in |
| Short Hub Length | 0.485 in |
| Enclosure | Double Sealed |
| Inner Ring Hub Diameter | 2.083 in |
| Retainer Type | Nylon |
| Thread Size | 5/16-24 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Outer Ring Width | 0.866 in |
| Series | 200 |
| Duty | Intermediate-Duty |
| Internal Clearance | C3 Standard |
| Bearing Type | Ball Bearing |
| Setscrew Torque | 165-185 in/lbs |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 1.65625 in |
| Bore Dia. [Min] | 1/2 in |
| Rolling Element | Ball Bearing |
| Primary Seal | Buna Single Lip Contact Seal |
| No. of lips | Single |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Weight | 1.4 LB |
| EAN or UPC | 662864826198 |
