Link-Belt
SG2B08ELPA
1/2 in Intermediate Duty Setscrew Locking Single Lip Ball Bearing
Item #110307517
- 1/2 in Bore Diameter
- 1.575 in Outer Diameter
- 63/64 in Bore Length
- Setscrew Shaft Locking
description
- SG2B08ELPA Unmounted Replacement Bearings Ball Bearings
features
- 1/2" Unmounted Ball Bearing
- Intermediate Duty
- Setscrew Locking
- Single Lip Contact Seal
| O.D. | 1.575 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.029 cps |
| Inner Ring Hub Diameter | 0.941 in |
| Vibration Frequency Outer Ring Defect | 0.043 cps |
| Short Hub Length | 0.344 in |
| Temperature [Max] | 225 °F |
| Seal Type | E Lip Seals |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Min] | 1/2 in |
| Internal Clearance | C3 Standard |
| Vibration Frequency Inner Ring Defect | 0.074 cps |
| Bore Length | 63/64 in |
| Thread Size | #10-32 |
| Static Load Rating | 1110 lb |
| Set Screw Torque | 33 to 40 in lb |
| Lubrication | Exxon Ronex MP |
| Bore Dia. [Max] | 2 15/16 in |
| Duty Type | Intermediate |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 0.512 in |
| Retainer Type | Nylon |
| Speed [Max] | 9000 rpm |
| Locking Device | Setscrew Locking |
| Rolling Element | Ball Bearing |
| I.D. | 0.500 in |
| Setscrew Torque | 33-40 in/lbs |
| Duty | Intermediate-Duty |
| Series | 200 |
| RPM [Max] | 9000 rpm |
| Dynamic Load Rating | 2360 lb |
| Enclosure | Double Sealed |
| Length Through Bore | 0.984375 in |
| Bearing Type | Ball Bearing |
| Shaft Locking | Setscrew |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Primary Seal | Buna Single Lip Contact Seal |
| No. of lips | Single |
| Weight | 0.19 LB |
| EAN or UPC | 662864826068 |
