Link-Belt
SG2E20ELPA
1 1/4 in Intermediate Duty Setscrew Locking Single Lip Ball Bearing
Item #106561771
- 1 1/4 in Bore Diameter
- 2.441 in Outer Diameter
- 1 11/32 in Bore Length
- Setscrew Shaft Locking
description
- SG2E20ELPA Unmounted Replacement Bearings Ball Bearings
features
- 1 1/4" Unmounted Ball Bearing
- Intermediate Duty
- Setscrew Locking
- Single Lip Contact Seal
| Thread Size | 5/16-24 |
| Vibration Frequency Roller Spin | 0.039 cps |
| Duty | Intermediate-Duty |
| Locking Device | Setscrew Locking |
| Internal Clearance | C3 Standard |
| Dynamic Load Rating | 4390 lb |
| Outer Ring Width | 0.709 in |
| Shaft Locking | Setscrew |
| Speed [Max] | 5600 rpm |
| Lubrication | Exxon Ronex MP |
| Static Load Rating | 2530 lb |
| Length Through Bore | 1.34375 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Short Hub Length | 0.392 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| RPM [Max] | 5600 rpm |
| O.D. | 2.441 in |
| Setscrew Torque | 165-185 in/lbs |
| Rolling Element | Ball Bearing |
| Bore Dia. [Min] | 1/2 in |
| Inch/Metric | Inch Bore |
| Bore Dia. [Max] | 2 15/16 in |
| Bearing Type | Ball Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature Range [Max] | 225 °F |
| Bore Length | 1 11/32 in |
| Inner Ring Hub Diameter | 1.587 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Temperature [Max] | 225 °F |
| Set Screw Torque | 87 to 92 in lb |
| Seal Type | E Lip Seals |
| I.D. | 1.250 in |
| Retainer Type | Nylon |
| Duty Type | Intermediate |
| Enclosure | Double Sealed |
| Series | 200 |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| No. of lips | Single |
| Primary Seal | Buna Single Lip Contact Seal |
| Weight | 0.6 LB |
| EAN or UPC | 662864826334 |
