- SNP Series Adapter Sleeve
- 8 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
description
- SNP30488716 Adapters Bearing Parts & Kits
features
- 8 7/16" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
| Shaft Dia. | 8.4375 in |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller Bearing Split Pillowblock |
| Bearing Series | 23000K Series |
| Series | SNP |
| Bore Diameter | 8 7/16 in |
| Weight | 35.0 LB |
| EAN or UPC | 662327136871 |
-
Prop 65


