- SNP Series Adapter Sleeve
- 10 1/2" Shaft Size
- Use w/23000K Series Roller Bearings
description
- SNP30561012 Adapters Bearing Parts & Kits
features
- 10 1/2" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
| Bearing Type | Spherical Roller Bearing Split Pillowblock |
| Oil Hole | w/o Oil Hole |
| Series | SNP |
| Inch/Metric | Inch |
| Bore Diameter | 10 1/2 in |
| Shaft Dia. | 10.500 in |
| Bearing Series | 23000K Series |
| Weight | 34.154 LB |
| EAN or UPC | 662327136901 |
-
Prop 65


