- SNW-109 Series Adapter Sleeve
- 1 1/2" Shaft Size
- Use w/22300K Series Roller Bearings
description
- SNW109112 Adapters Bearing Parts & Kits
features
- 9 1/2" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
| Inch/Metric | Inch |
| Lock Nut | N09 |
| Oil Hole | w/o Oil Hole |
| Series | SNW-109 |
| Shaft Dia. | 1.500 in |
| Bearing Series | 22300K Series |
| Bore Diameter | 9 1/2 in |
| Locking Device | W09 |
| Length | 2.140 in |
| Bearing Type | Spherical Roller Bearing Split Pillowblock |
| Weight | 1.135 LB |
| EAN or UPC | 662327136987 |
-
Prop 65


