- SNW-110 Series Adapter Sleeve
- 1 11/16" Shaft Size
- Use w/22300K Series Roller Bearings
features
- Extra high capacity
| Length | 2.390 in |
| Bearing Series | 22300K Series |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N10 |
| Series | SNW-110 |
| Inch/Metric | Inch |
| Locking Device | W10 |
| Shaft Dia. | 1.6875 in |
| Weight | 1.062 LB |

