- SNW-111 Series Adapter Sleeve
- 2" Shaft Size
- Use w/22300K Series Roller Bearings
features
- Extra high capacity
| Shaft Dia. | 2.000 in |
| Bearing Series | 22300K Series |
| Locking Device | W11 |
| Series | SNW-111 |
| Lock Nut | N11 |
| Length | 2.520 in |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Weight | 1.333 LB |

