- SNW-116 Series Adapter Sleeve
- 1 11/16" Shaft Size
- Use w/22300K Series Roller Bearings
features
- Extra high capacity
| Series | SNW-116 |
| Oil Hole | w/o Oil Hole |
| Locking Device | W16 |
| Length | 3.200 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.6875 in |
| Bearing Series | 22300K Series |
| Lock Nut | AN16 |
| Weight | 3.279 LB |

