- 4 7/16 in Bore Diameter
description
- SNW264716 Adapters Bearing Parts & Kits
features
- 4 7/16" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
| Locking Device | W26 |
| Series | SNW-26 |
| Inch/Metric | Inch |
| Bearing Series | 22200K Series |
| Length | 3.770 in |
| Bearing Type | Spherical Roller Bearing Split Pillowblock |
| Bore Diameter | 4 7/16 in |
| Lock Nut | AN26 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 4.4375 in |
| Weight | 10.0 LB |
| EAN or UPC | 662327137304 |

