Skip to content Skip to navigation menu
1 15/16 in Bore Diameter Adapter Assembly

SNW631

1 15/16 in Bore Diameter Adapter Assembly
Item #102152378
  • 1 15/16 in Bore Diameter
1 15/16 in Bore Diameter Adapter Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 15/16 in Bore Diameter

description

  • SNW631 Adapters Bearing Parts & Kits

features

  • 1 15/16" Adapter Assembly for Spherical Roller Bearing Unit
Bearing Type Spherical Roller Bearing
Bore Diameter 1 15/16 in
Weight 1.84 LB
EAN or UPC 793699064537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison