- 1 in Shaft Diameter
- 1 23/64 in Bore Length
- 9600 rpm Maximum Speed
- 87-92 in/lbs Setscrew Torque
description
- T3U216H Take-up Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Standard Duty
- Cast Iron Take-up Block
- Setscrew Locking
- Clearance Seal
| Between Frame Width | 2 3/8 in |
| Housing Length | 3 9/16 in |
| Adjustment Slot Width | 1/2 in |
| Primary Seal | Steel Clearance Seal |
| Housing Material | Cast Iron |
| Setscrew Torque | 87-92 in/lbs |
| Grease Fitting Size | 1/8 NPT |
| Bore Length | 1 23/64 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 3150 lb |
| Locking Device | Setscrew Locking |
| Base to Centerline Height | 2 7/32 in |
| Housing Coating | Powder Coated |
| Adjustment Pad Height | 1 11/16 in |
| Retainer Type | Nylon |
| Slot Width | 0.281 in |
| Shaft Locking | Setscrew |
| Overall Height [Min] | 2.875 in |
| Bearing Type | Ball Bearing |
| Seal Type | Clearance Seals |
| Speed [Max] | 9600 rpm |
| Temperature Range [Max] | 225 °F |
| Temperature [Max] | 225 °F |
| Overall Length | 3.5625 in |
| Slot Length | 0.281 in |
| Fixed Expansion | Fixed |
| Shaft Dia. | 1 in |
| Bearing Design | Non-Expansion |
| Housing Height | 2 7/8 in |
| Shank Height | 1 11/16 in |
| Slot Spacing | 2.375 in |
| Housing Width | 1 in |
| Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Take-Up Slot Length | 2 in |
| Static Load Rating | 1760 lb |
| Vibration Frequency Roller Spin | 0.039 cps |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Screw Diameter | 9/16 in |
| Internal Clearance | C3 Standard |
| Duty Type | Standard |
| Length Through Bore | 1.35938 in |
| Lubrication Type | EXXON RONEX MP STD |
| Weight | 1.67 LB |
| EAN or UPC | 662327148164 |

