Link-Belt
T3U232NCK5
2 in Cast Iron Standard Duty Setscrew Locking Single Lip Take Up Block
Item #101676826
- 2 in Shaft Diameter
- 2 1/4 in Bore Length
- 4360 rpm Maximum Speed
- 290-325 in/lbs Setscrew Torque
description
- T3U232NCK5 Take-up Blocks Ball Bearings
features
- 2" Mounted Ball Bearing
- Standard Duty
- Cast Iron Take-up Block
- Setscrew Locking
- Single Lip Contact Seal
- End closure
- preservative only - no grease
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Adjustment Pad Height | 2 7/8 in |
| Base to Centerline Height | 3 25/32 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Adjustment Slot Width | 3/4 in |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Take-Up Slot Length | 3 3/4 in |
| Special Lube Percent | 0% Fill |
| Housing Length | 6 1/4 in |
| Fixed Expansion | Fixed |
| Slot Spacing | 4.5 in |
| Setscrew Torque | 290-325 in/lbs |
| Shaft Dia. | 2 in |
| Speed [Max] | 4360 rpm |
| Retainer Type | Nylon |
| Internal Clearance | C3 Standard |
| Housing Material | Cast Iron |
| Bore Length | 2 1/4 in |
| Housing Coating | Powder Coated |
| Grease Fitting Size | 1/8 NPT |
| Temperature [Max] | 225 °F |
| Housing Width | 1 9/16 in |
| Bearing Type | Ball Bearing |
| Static Load Rating | 6570 lb |
| Lubrication Type | Preservative Only - No Grease |
| Duty Type | Standard |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Dynamic Load Rating | 9800 lb |
| Vibration Frequency Roller Spin | 0.044 cps |
| Housing Height | 5 1/4 in |
| Slot Length | 0.531 in |
| Shaft Locking | Setscrew |
| Auxiliary Seals | 1 Closed Cap Steel |
| Weight | 8.0 LB |
| EAN or UPC | 793699376586 |
