Link-Belt
T3Y223N
1 7/16 in Cast Iron Standard Duty Eccentric Locking Single Lip Take Up Block
Item #102166336
- 1 7/16 in Shaft Diameter
- 2 1/64 in Bore Length
- 6850 rpm Maximum Speed
- 290-325 in/lbs Setscrew Torque
description
- T3Y223N Take-up Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron Center Pull Take-up Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Housing Material | Cast Iron |
| Type | Ball Bearing |
| Overall Height [Min] | 4 in |
| Locking Device | Eccentric Cam Locking |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Housing Length | 4 11/16 in |
| Adjustment Pad Height | 2 in |
| Temperature [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Seal Type | Single Lip Contact Seal |
| Bore Length | 2 1/64 in |
| Slot Length | 0.406 in |
| Static Load Rating | 3440 lb |
| Shaft Locking | Eccentric Locking Collar |
| Dynamic Load Rating | 5810 lb |
| Screw Diameter | 11/16 in |
| Housing Height | 4 in |
| Housing Width | 1 3/16 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Adjustment Slot Width | 5/8 in |
| Length Through Bore | 2.01563 in |
| Bearing Design | Non-Expansion |
| Grease Fitting Size | 1/8 NPT |
| Take-Up Slot Length | 2 5/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shank Height | 2 in |
| Speed [Max] | 6850 rpm |
| Slot Width | 0.406 in |
| Shaft Dia. | 1 7/16 in |
| Between Frame Width | 3 3/8 in |
| Internal Clearance | C3 Standard |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Roller Spin | 0.038 cps |
| Duty Type | Standard |
| Overall Length | 4.6875 in |
| Take-Up Types | Center Pull |
| Slot Spacing | 3.375 in |
| Lubrication Type | EXXON RONEX MP STD |
| Fixed Expansion | Fixed |
| Housing Coating | Powder Coated |
| Base to Centerline Height | 2 7/8 in |
| Setscrew Torque | 290-325 in/lbs |
| Retainer Type | Nylon |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Weight | 3.5 LB |
| EAN or UPC | 662327148546 |
