Link-Belt
T3Y224N
1 1/2 in Cast Iron Standard Duty Eccentric Locking Single Lip Take Up Block
Item #102166500
- 1 1/2 in Shaft Diameter
- 2 7/32 in Bore Length
- 6000 rpm Maximum Speed
- 290-325 in/lbs Setscrew Torque
description
- T3Y224N Take-up Blocks Ball Bearings
features
- 1 1/2" Mounted Ball Bearing
- Standard Duty
- Cast Iron Take-up Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Retainer Type | Nylon |
| Overall Height [Min] | 4.125 in |
| Vibration Frequency Roller Spin | 0.037 cps |
| Adjustment Slot Width | 5/8 in |
| Duty Type | Standard |
| Housing Length | 5 1/8 in |
| Bearing Type | Ball Bearing |
| Type | Ball Bearing |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Slot Spacing | 3.5 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Iron |
| Bore Length | 2 7/32 in |
| Base to Centerline Height | 3 1/8 in |
| Shaft Dia. | 1 1/2 in |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Seal Type | Single Lip Contact Seal |
| Bearing Design | Non-Expansion |
| Shaft Locking | Eccentric Locking Collar |
| Slot Length | 0.406 in |
| Slot Width | 0.406 in |
| Fixed Expansion | Fixed |
| Temperature Range [Max] | 225 °F |
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 7330 lb |
| Overall Length | 5.125 in |
| Housing Height | 4 1/8 in |
| Locking Device | Eccentric Cam Locking |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Screw Diameter | 11/16 in |
| Grease Fitting Size | 1/8 NPT |
| Speed [Max] | 6000 rpm |
| Take-Up Slot Length | 2 7/8 in |
| Setscrew Torque | 290-325 in/lbs |
| Housing Width | 1 11/32 in |
| Adjustment Pad Height | 2 in |
| Shank Height | 2 in |
| Length Through Bore | 2.21875 in |
| Between Frame Width | 3 1/2 in |
| Static Load Rating | 4460 lb |
| Weight | 4.406 LB |
| EAN or UPC | 662327148553 |
