Link-Belt
T3Y2B08N
1/2 in Cast Iron Standard Duty Eccentric Locking Single Lip Take Up Block
Item #103869757
- 1/2 in Shaft Diameter
- 1 15/32 in Bore Length
- 12000 rpm Maximum Speed
- 87-92 in/lbs Setscrew Torque
description
- T3Y2B08N Take-up Blocks Ball Bearings
features
- 1/2" Mounted Ball Bearing
- Standard Duty
- Cast Iron Take-up Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Temperature [Max] | 225 °F |
| Shaft Locking | Eccentric Locking Collar |
| Lubrication Type | EXXON RONEX MP STD |
| Between Frame Width | 1 7/8 in |
| Overall Length | 3 in |
| Housing Height | 2 1/4 in |
| Shaft Dia. | 1/2 in |
| Adjustment Slot Width | 1/2 in |
| Housing Width | 13/16 in |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.074 cps |
| Slot Length | 0.281 in |
| Screw Diameter | 9/16 in |
| Available Seal Type | N Lip Seal, H Labyrinth Seal |
| Base to Centerline Height | 1 15/16 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Seal Type | Single Lip Contact Seal |
| Overall Height [Min] | 2.25 in |
| Bore Length | 1 15/32 in |
| Setscrew Torque | 87-92 in/lbs |
| Static Load Rating | 1110 lb |
| Speed [Max] | 12000 rpm |
| Length Through Bore | 1.46875 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Slot Width | 0.281 in |
| Duty Type | Standard |
| Grease Fitting Size | 1/4-28 |
| Housing Length | 3 in |
| Vibration Frequency Outer Ring Defect | 0.043 cps |
| Bearing Design | Non-Expansion |
| Slot Spacing | 1.875 in |
| Shank Height | 1 11/16 in |
| Take-Up Slot Length | 1 7/8 in |
| Vibration Frequency Roller Spin | 0.029 cps |
| Locking Device | Eccentric Cam Locking |
| Internal Clearance | C3 Standard |
| Type | Ball Bearing |
| Fixed Expansion | Fixed |
| Adjustment Pad Height | 1 11/16 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 2360 lb |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Retainer Type | Nylon |
| Weight | 1.25 LB |
| EAN or UPC | 698210206017 |
