Link-Belt
TA3U224E3
1 1/4 in Cast Iron Standard Duty Setscrew Locking Triple Lip Take Up Block
Item #102159656
- 1 1/4 in Shaft Diameter
- 650 rpm Maximum Speed
description
- TA3U224E3 Take-up Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron Take-up Block
- Setscrew Locking
- Triple Lip Contact Seal
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 7330 lb |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Retainer Type | Nylon |
| Primary Seal | Buna Triple Lip Seal |
| Fixed Expansion | Fixed |
| Bearing Type | Ball Bearing |
| Internal Clearance | C3 Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed [Max] | 650 rpm |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.037 cps |
| Static Load Rating | 4460 lb |
| Shaft Locking | Setscrew |
| Shaft Dia. | 1 1/4 in |
| Housing Coating | Powder Coated |
| Duty Type | Standard |
| Weight | 6.0 LB |
| EAN or UPC | 793699705225 |
