- Powder Coated Housing Coating
- Steel Housing Material
description
- TAS2160406 Take-up Frames Bearing Parts & Kits
features
- Center Pull Take-up Frame for 205 Size Code TAS3U200 Series Take-up frames
- 6" Travel
| Housing Material | Steel |
| Housing Coating | Powder Coated |
| Travel Length | 6 in |
| Series | TAS3U200 |
| Weight | 4.788 LB |
| EAN or UPC | 662327700171 |

