- Powder Coated Housing Coating
- Steel Housing Material
description
- TAS2310409 Take-up Frames Bearing Parts & Kits
features
- Center Pull Take-up Frame for 210 Size Code TAS3U200 Series Take-up frames
- 9" Travel
| Travel Length | 9 in |
| Housing Coating | Powder Coated |
| Series | TAS3U200 |
| Housing Material | Steel |
| Weight | 16.136 LB |
| EAN or UPC | 793699287790 |

