- 3 7/16 in Shaft Diameter
- 30 in Travel Length
- 1665 rpm Maximum Speed
description
- TAS3U216H6 Take-up Assemblies Ball Bearings
features
- 1" Mounted Ball Bearing
- Standard Duty
- Center Pull Take-up Assembly
- Setscrew Locking
- Non-Contact Seal
- 6" travel
| Type | Ball Bearing |
| Shaft Locking | Setscrew |
| Duty Type | Standard |
| Primary Seal | Steel Clearance Seal |
| Dynamic Load Rating | 3150 lb |
| Mounting Pad Height | 1/8 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Retainer Type | Nylon |
| Seal Type | Clearance Seals |
| Housing Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Speed [Max] | 9600 rpm |
| Grease Fitting Size | 1/8 NPT |
| Housing Material | Cast Iron |
| Mounting Pad Width | 4 7/8 in |
| Mounting Bolt Size | 5/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Length | 1 23/64 in |
| Travel Length | 6 in |
| Static Load Rating | 1760 lb |
| Setscrew Torque | 87-92 in/lbs |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Roller Spin | 0.039 cps |
| Take-Up Types | Center Pull |
| Bearing Type | Ball Bearing |
| Internal Clearance | C3 Standard |
| Shaft Dia. | 1 in |
| Travel | 6 in |
| Fixed Expansion | Fixed |
| Temperature [Max] | 225 °F |
| Locking Device | Setscrew Locking |
| Frame Height | 13 1/4 in |
| Weight | 6.4 LB |
| EAN or UPC | 662327715793 |

