- Ball Bearing Side Mounted Take-Up
- 1" Shaft
- 6" Travel
- Spring Locking Collar
- Contact Seals
description
- TAS3U216N6 Take-up Assemblies Ball Bearings
features
- 1" Mounted Ball Bearing
- Standard Duty
- Center Pull Take-up Assembly
- Setscrew Locking
- Single Lip Contact Seal
- 6" travel
| Locking Device | Spring Locking Collar |
| Shaft Dia. | 1 in |
| Bolt Size | 5/16 in |
| Overall Width | 2 5/16 in |
| Take-Up Types | Center Pull |
| Travel | 6 in |
| Lubrication | Relubricatable |
| Frame Height | 13 1/4 in |
| Dynamic Load Rating | 3150 lb |
| Bolt Hole Spacing - Height | 4 1/8 in |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seal |
| Frame Length | 13 1/4 in |
| Retainer Type | Nylon |
| Frame Material | Formed Steel |
| Housing Material | Cast Iron |
| Bolt Hole Spacing - Length | 4 1/2 in |
| Mounting Pad Height | 1/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.039 cps |
| Temperature [Max] | 225 °F |
| Internal Clearance | C3 Standard |
| Setscrew Torque | 87-92 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Static Load Rating | 1760 lb |
| Duty Type | Standard |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Fixed Expansion | Fixed |
| Speed [Max] | 9600 rpm |
| Travel Length | 6 in |
| Shaft Locking | Setscrew |
| Mounting Bolt Size | 5/16 in |
| Housing Coating | Powder Coated |
| Primary Seal | Buna Single Lip Contact Seal |
| Grease Fitting Size | 1/8 NPT |
| Base to Centerline Height | 1 5/8 in |
| Frame Type | Conveyor Take-Up |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Length | 1 23/64 in |
| Mounting Pad Width | 4 7/8 in |
| Weight | 6.72 LB |
| EAN or UPC | 662327141288 |
-
Prop 65


