- 45 mm Shaft Diameter
- 305 mm Travel Length
- 2800 rpm Maximum Speed
- 723.9 mm Frame Length
description
- TAS3U219H6 Take-up Assemblies Ball Bearings
features
- 1 3/16" Mounted Ball Bearing
- Standard Duty
- Center Pull Take-up Assembly
- Setscrew Locking
- Non-Contact Seal
- 6" travel
| Take-Up Types | Center Pull |
| Housing Material | Cast Iron |
| Temperature [Max] | 225 °F |
| Fixed Expansion | Fixed |
| Retainer Type | Nylon |
| Travel Length | 6 in |
| Mounting Bolt Size | 3/8 in |
| Primary Seal | Steel Clearance Seal |
| Locking Device | Setscrew Locking |
| Frame Height | 21 in |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Clearance Seals |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Setscrew Torque | 87-92 in/lbs |
| Shaft Dia. | 1 3/16 in |
| Housing Coating | Powder Coated |
| Speed [Max] | 8000 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Setscrew |
| Bearing Type | Ball Bearing |
| Type | Ball Bearing |
| Bore Length | 1 9/16 in |
| Mounting Pad Height | 3/16 in |
| Internal Clearance | C3 Standard |
| Static Load Rating | 2530 lb |
| Vibration Frequency Roller Spin | 0.039 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Mounting Pad Width | 6 1/4 in |
| Travel | 6 in |
| Dynamic Load Rating | 4390 lb |
| Duty Type | Standard |
| Weight | 11.0 LB |
| EAN or UPC | 793699932966 |

