Link-Belt
TAS3U223N12
1 7/16 in Standard Duty Setscrew Locking Single Lip Take Up Assembly
Item #102114216
- 3 15/16 in Shaft Diameter
- 30 in Travel Length
- 1454 rpm Maximum Speed
- 56 1/2 in Frame Length
description
- TAS3U223N12 Take-up Assemblies Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Standard Duty
- Center Pull Take-up Assembly
- Setscrew Locking
- Single Lip Contact Seal
- 12" travel
| Mounting Pad Width | 6 1/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Seal Type | Single Lip Contact Seal |
| Setscrew Torque | 165-185 in/lbs |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 5810 lb |
| Frame Length | 21 in |
| Bolt Hole Spacing - Length | 5 3/8 in |
| Mounting Bolt Size | 3/8 in |
| Frame Material | Formed Steel |
| Locking Device | Spring Locking Collar |
| Travel Length | 12 in |
| Grease Fitting Size | 1/8 NPT |
| Overall Width | 2 7/8 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Retainer Type | Nylon |
| Bolt Size | 3/8 in |
| Static Load Rating | 3440 lb |
| Bore Length | 1 49/64 in |
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Shaft Locking | Setscrew |
| Lubrication | Relubricatable |
| Bolt Hole Spacing - Height | 5 1/4 in |
| Shaft Dia. | 1 7/16 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Mounting Pad Height | 3/16 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Frame Height | 21 in |
| Base to Centerline Height | 2 1/8 in |
| Take-Up Types | Center Pull |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Travel | 12 in |
| Lubrication Type | EXXON RONEX MP STD |
| Internal Clearance | C3 Standard |
| Fixed Expansion | Fixed |
| Speed [Max] | 6850 rpm |
| Frame Type | Conveyor Take-Up |
| Duty Type | Standard |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Weight | 12.6 LB |
| EAN or UPC | 662327141332 |
