- Ball Bearing Side Mounted Take-Up
- 1 11/16" Shaft
- 18" Travel
- Spring Locking Collar
- Contact Seals
features
- Formed steel frame
- Cast iron bearing housing
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
- TA3-U200N Takeup Unit 103803226
- 0
- High test iron housing"
| Overall Width | 3 5/8 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Frame Length | 28 3/4 in |
| Seal Type | Contact Seals |
| Travel | 18 in |
| Locking Device | Spring Locking Collar |
| Bolt Size | 3/8 in |
| Frame Material | Steel |
| Bolt Hole Spacing - Length | 6 in |
| Shaft Dia. | 1.6875 in |
| Frame Height | 7 7/8 in |
| Bolt Hole Spacing - Height | 6 5/8 in |
| Weight | 29.0 LB |
| EAN or UPC | 662327141370 |

