- Ball Bearing Side Mounted Take-Up
- 1 11/16" Shaft
- 9" Travel
- Spring Locking Collar
- Contact Seals
| Frame Material | Steel |
| Bolt Hole Spacing - Height | 6 5/8 in |
| Shaft Dia. | 1.6875 in |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bolt Hole Spacing - Length | 5 in |
| Frame Height | 7 7/8 in |
| Overall Width | 3 5/8 in |
| Travel | 9 in |
| Bolt Size | 3/8 in |
| Frame Length | 19 3/4 in |
| Bearing Type | Ball Bearing |
| Locking Device | Spring Locking Collar |
| Take-Up Types | Center Pull |
| Housing Material | Cast Iron |
| Weight | 22.25 LB |
| EAN or UPC | 662327141387 |

