Link-Belt
TAS3U231N18
1 15/16 in Standard Duty Setscrew Locking Single Lip Take Up Assembly
Item #102137061
- 2 7/16 in Shaft Diameter
- 18 in Travel Length
- 5 in Bore Length
- 36 1/2 in Frame Length
description
- TAS3U231N18 Take-up Assemblies Ball Bearings
features
- 1 15/16" Mounted Ball Bearing
- Standard Duty
- Center Pull Take-up Assembly
- Setscrew Locking
- Single Lip Contact Seal
- 18" travel
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.045 cps |
| Take-Up Types | Center Pull |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Travel | 18 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Bearing Type | Ball Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Locking Device | Spring Locking Collar |
| Seal Type | Single Lip Contact Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Dia. | 1 15/16 in |
| Housing Coating | Powder Coated |
| Frame Material | Formed Steel |
| Bolt Hole Spacing - Length | 6 in |
| Overall Width | 3 5/8 in |
| Setscrew Torque | 290-325 in/lbs |
| Dynamic Load Rating | 7920 lb |
| Bolt Size | 3/8 in |
| Mounting Pad Width | 7 7/8 in |
| Shaft Locking | Setscrew |
| Primary Seal | Buna Single Lip Contact Seal |
| Base to Centerline Height | 2 3/4 in |
| Frame Length | 28 3/4 in |
| Travel Length | 18 in |
| Retainer Type | Nylon |
| Bore Length | 2 3/32 in |
| Lubrication | Relubricatable |
| Mounting Bolt Size | 3/8 in |
| Mounting Pad Height | 1/4 in |
| Frame Height | 28 3/4 in |
| Static Load Rating | 5220 lb |
| Temperature [Max] | 225 °F |
| Bolt Hole Spacing - Height | 6 5/8 in |
| Frame Type | Conveyor Take-Up |
| Speed [Max] | 4800 rpm |
| Internal Clearance | C3 Standard |
| Duty Type | Standard |
| Fixed Expansion | Fixed |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Weight | 29.5 LB |
| EAN or UPC | 662327141417 |
